BLM CNEDM3546T 1HP 1745RPM 3P

Item #: 0539357

Cat #: CNEDM3546T

UPC: 781568835289

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CNEDM3546T 1HP 1745RPM 3P

Overview

BLM CNEDM3546T 1HP 1745RPM 3P
Also known as: 781568835289, CNEDM3546T, BLMCNEDM3546T

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1