BLM CEM2513T 15HP 1765RPM 3PH

Item #: 0539356

Cat #: CEM2513T

UPC: 781568541746

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM2513T 15HP 1765RPM 3PH

Overview

BLM CEM2513T 15HP 1765RPM 3PH
Also known as: 781568541746, CEM2513T, BLMCEM2513T

Specifications

Phase: 3
Horsepower: 15
Amps: 60
Phase: 3
Amps: 60
Horsepower: 15