BLM CNDM3542 .75HP 1750RPM 3P

Item #: 0539354

Cat #: CNDM3542

UPC: 781568835043

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CNDM3542 .75HP 1750RPM 3P

Overview

BLM CNDM3542 .75HP 1750RPM 3P
Also known as: 781568835043, CNDM3542, BLMCNDM3542

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1