BLM CEM2334T-5 20HP 1765RPM 3

Item #: 0539351

Cat #: CEM2334T-5

UPC: 781568134153

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM2334T-5 20HP 1765RPM 3

Overview

BLM CEM2334T-5 20HP 1765RPM 3
Also known as: 781568134153, CEM2334T-5, BLMCEM2334T5

Specifications

Phase: 3
Horsepower: 20
Amps: 60
Phase: 3
Amps: 60
Horsepower: 20