BLM CJL3513A 1.5HP 3450RPM 1P

Item #: 0539347

Cat #: CJL3513A

UPC: 781568749227

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CJL3513A 1.5HP 3450RPM 1P

Overview

BLM CJL3513A 1.5HP 3450RPM 1P
Also known as: 781568749227, CJL3513A, BLMCJL3513A

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1