BLM CEM2333T-5 15HP 1760RPM 3

Item #: 0539346

Cat #: CEM2333T-5

UPC: 781568134139

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM2333T-5 15HP 1760RPM 3

Overview

BLM CEM2333T-5 15HP 1760RPM 3
Also known as: 781568134139, CEM2333T-5, BLMCEM2333T5

Specifications

Phase: 3
Horsepower: 15
Phase: 3
Horsepower: 15