BLM CJEWDM3555 2HP 3450RPM 3P

Item #: 0539342

Cat #: CJEWDM3555

UPC: 781568815502

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CJEWDM3555 2HP 3450RPM 3P

Overview

BLM CJEWDM3555 2HP 3450RPM 3P
Also known as: 781568815502, CJEWDM3555, BLMCJEWDM3555

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1