BLM CEWDM3613T-5 5HP 3450RPM

Item #: 0539332

Cat #: CEWDM3613T5

UPC: 781568692189

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEWDM3613T-5 5HP 3450RPM

Overview

BLM CEWDM3613T-5 5HP 3450RPM
Also known as: 781568692189, CEWDM3613T5, BLMCEWDM3613T5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1