BLM CECP84115T-5 50HP 1770RPM

Item #: 0539331

Cat #: CECP84115T-5

UPC: 781568461952

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP84115T-5 50HP 1770RPM

Overview

BLM CECP84115T-5 50HP 1770RPM
Also known as: 781568461952, CECP84115T-5, BLMCECP84115T5

Specifications

Phase: 3
Horsepower: 50
Amps: 60
Phase: 3
Amps: 60
Horsepower: 50