BLM CEWDM3559T-5 3HP 3450RPM

Item #: 0539327

Cat #: CEWDM3559T5

UPC: 781568693407

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEWDM3559T-5 3HP 3450RPM

Overview

BLM CEWDM3559T-5 3HP 3450RPM
Also known as: 781568693407, CEWDM3559T5, BLMCEWDM3559T5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1