BLM CEWDM3558 2HP 1755RPM 3PH

Item #: 0539326

Cat #: CEWDM3558

UPC: 781568778111

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEWDM3558 2HP 1755RPM 3PH

Overview

BLM CEWDM3558 2HP 1755RPM 3PH
Also known as: 781568778111, CEWDM3558, BLMCEWDM3558

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1