BLM CECP84110T-5 40HP 1775RPM

Item #: 0539323

Cat #: CECP84110T-5

UPC: 781568505021

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP84110T-5 40HP 1775RPM

Overview

BLM CECP84110T-5 40HP 1775RPM
Also known as: 781568505021, CECP84110T-5, BLMCECP84110T5

Specifications

Phase: 3
Horsepower: 40
Phase: 3
Horsepower: 40