BLM CEUHM3558 2HP 1755RPM 3PH

Item #: 0539322

Cat #: CEUHM3558

UPC: 781568785102

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEUHM3558 2HP 1755RPM 3PH

Overview

BLM CEUHM3558 2HP 1755RPM 3PH
Also known as: 781568785102, CEUHM3558, BLMCEUHM3558

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1