BLM CEUHM3554 1.5HP 1760RPM 3

Item #: 0539320

Cat #: CEUHM3554

UPC: 781568784907

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEUHM3554 1.5HP 1760RPM 3

Overview

BLM CEUHM3554 1.5HP 1760RPM 3
Also known as: 781568784907, CEUHM3554, BLMCEUHM3554

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1