BLM CECP84109T-4 40HP 3530RPM

Item #: 0539318

Cat #: CECP84109T-4

UPC: 781568351550

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP84109T-4 40HP 3530RPM

Overview

BLM CECP84109T-4 40HP 3530RPM
Also known as: 781568351550, CECP84109T-4, BLMCECP84109T4

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40