BLM CECP84108T-4 30HP 3520RPM

Item #: 0539316

Cat #: CECP84108T-4

UPC: 781568348406

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP84108T-4 30HP 3520RPM

Overview

BLM CECP84108T-4 30HP 3520RPM
Also known as: 781568348406, CECP84108T-4, BLMCECP84108T4

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30