Compression Lug, 1-Hole, Copper, 650 MCM, 5/8" Stud Size, Pink

Item #: 0539315

Cat #: BLU065S4

UPC: 785037234184

$ 44.10 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 650 MCM, Conductor Diameter: .930", 1-Hole Stud, Stud Diameter: 5/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 650 MCM, Conductor Diameter: .930", 1-Hole Stud, Stud Diameter: 5/8". For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Also known as: 785037234184, BLU065S4, PENBLU065S4

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Color: Pink
Stud Size: 5/8 in
Material: Copper
Volts AC: 600
Stud Size: 5/8 in
Mounting: 1-Hole
Color: Pink