BLM CESWDM3554 1.5HP 1755RPM

Item #: 0539314

Cat #: CESWDM3554

UPC: 781568778449

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CESWDM3554 1.5HP 1755RPM

Overview

BLM CESWDM3554 1.5HP 1755RPM
Also known as: 781568778449, CESWDM3554, BLMCESWDM3554

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1