BLM CECP84106T-4 20HP 3510RPM

Item #: 0539310

Cat #: CECP84106T-4

UPC: 781568347393

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP84106T-4 20HP 3510RPM

Overview

BLM CECP84106T-4 20HP 3510RPM
Also known as: 781568347393, CECP84106T-4, BLMCECP84106T4

Specifications

Phase: 3
Horsepower: 20
Amps: 22
Phase: 3
Amps: 22
Horsepower: 20