BLM CESSWDM3611T-5 3HP 1760RP

Item #: 0539307

Cat #: CESSWDM3611T5

UPC: 781568692141

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CESSWDM3611T-5 3HP 1760RP

Overview

BLM CESSWDM3611T-5 3HP 1760RP
Also known as: 781568692141, CESSWDM3611T5, BLMCESSWDM3611T5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1