BLM CESSWDM3559T-5 3HP 3470RP

Item #: 0539304

Cat #: CESSWDM3559T5

UPC: 781568692134

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CESSWDM3559T-5 3HP 3470RP

Overview

BLM CESSWDM3559T-5 3HP 3470RP
Also known as: 781568692134, CESSWDM3559T5, BLMCESSWDM3559T5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1