BLM CECP83774T-5 10HP 1760RPM

Item #: 0539291

Cat #: CECP83774T-5

UPC: 781568461907

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP83774T-5 10HP 1760RPM

Overview

BLM CECP83774T-5 10HP 1760RPM
Also known as: 781568461907, CECP83774T-5, BLMCECP83774T5

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10