BLM CENM3546 1HP 1760RPM 3PH

Item #: 0539289

Cat #: CENM3546

UPC: 781568802748

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CENM3546 1HP 1760RPM 3PH

Overview

BLM CENM3546 1HP 1760RPM 3PH
Also known as: 781568802748, CENM3546, BLMCENM3546

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1