BLM CEM7174T-I-5 10HP 3490RPM

Item #: 0539287

Cat #: CEM7174TI5

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM7174T-I-5 10HP 3490RPM

Overview

BLM CEM7174T-I-5 10HP 3490RPM
Also known as: CEM7174TI5, BLMCEM7174TI5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1