BLM CECP83770T-4 7.5HP 1765RP

Item #: 0539279

Cat #: CECP83770T-4

UPC: 781568347423

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP83770T-4 7.5HP 1765RP

Overview

BLM CECP83770T-4 7.5HP 1765RP
Also known as: 781568347423, CECP83770T-4, BLMCECP83770T4

Specifications

Phase: 3
Horsepower: 7.500
Phase: 3
Horsepower: 7.500