BLM CECP83769T-4 7.5HP 3510RP

Item #: 0539277

Cat #: CECP83769T-4

UPC: 781568347430

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP83769T-4 7.5HP 3510RP

Overview

BLM CECP83769T-4 7.5HP 3510RP
Also known as: 781568347430, CECP83769T-4, BLMCECP83769T4

Specifications

Phase: 3
Horsepower: 7.500
Phase: 3
Horsepower: 7.500