BLM CECP83663T-4 5HP 3450RPM

Item #: 0539268

Cat #: CECP83663T-4

UPC: 781568351710

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP83663T-4 5HP 3450RPM

Overview

BLM CECP83663T-4 5HP 3450RPM
Also known as: 781568351710, CECP83663T-4, BLMCECP83663T4

Specifications

Phase: 3
Horsepower: 5
Amps: 5.600
Phase: 3
Amps: 5.600
Horsepower: 5