12/6 SO/SOOW Copper 1000'

Item #: 0539264

Cat #: 126SOOWX1000MCR

UPC: 079407709267

$ 6.79 FT
Company wide:
3,698 in stock
Documents & Guides
Type SO/SOOW, (6) 12 AWG Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated Up To 90°C, 600V, O.D.: 0.74"

Overview

Type SO/SOOW, (6) 12 AWG Copper Conductor, Stranded, CPE Jacket, Black, UL Listed and CSA Certified, Rated Up To 90°C, 600V, O.D.: 0.74"

SOOW portable cord is a heavy-duty, 600-volt multi-conductor power cable engineered for exceptional flexibility and resilience in harsh industrial environments. It features oil-resistant insulation and a tough weather-resistant thermoset jacket, making it ideal for temporary or portable power.

Also known as: 079407709267, 126SOOWX1000MCR, 126SOX1000MCR

Specifications

Jacket: Rubber
Length: 1000 ft, Cut to Length
Gauge: 12 AWG
Material: Copper
Color: Black
Conductors: 6
Volts AC: 600
Jacket: Rubber
Gauge: 12 AWG
Color: Black
Volts AC: 600
Length: 1000 ft, Cut to Length
Material: Copper
Conductors: 6