BLM CEM7072T-I-5 5HP 3450RPM

Item #: 0539260

Cat #: CEM7072TI5

UPC: 781568726358

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM7072T-I-5 5HP 3450RPM

Overview

BLM CEM7072T-I-5 5HP 3450RPM
Also known as: 781568726358, CEM7072TI5, BLMCEM7072TI5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1