BLM CEM7064T-I-5 50HP 1775RPM

Item #: 0539248

Cat #: CEM7064TI5

UPC: 781568724439

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM7064T-I-5 50HP 1775RPM

Overview

BLM CEM7064T-I-5 50HP 1775RPM
Also known as: 781568724439, CEM7064TI5, BLMCEM7064TI5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1