BLM CEM7063T-I-5 25HP 3520RPM

Item #: 0539245

Cat #: CEM7063TI5

UPC: 781568724118

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM7063T-I-5 25HP 3520RPM

Overview

BLM CEM7063T-I-5 25HP 3520RPM
Also known as: 781568724118, CEM7063TI5, BLMCEM7063TI5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1