BLM CEM7060T-I-5 30HP 1770RPM

Item #: 0539240

Cat #: CEM7060TI5

UPC: 781568724095

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM7060T-I-5 30HP 1770RPM

Overview

BLM CEM7060T-I-5 30HP 1770RPM
Also known as: 781568724095, CEM7060TI5, BLMCEM7060TI5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1