BLM CECP83587T-4 2HP 1755RPM

Item #: 0539239

Cat #: CECP83587T-4

UPC: 781568348413

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP83587T-4 2HP 1755RPM

Overview

BLM CECP83587T-4 2HP 1755RPM
Also known as: 781568348413, CECP83587T-4, BLMCECP83587T4

Specifications

Phase: 3
Horsepower: 2
Amps: 2.800
Phase: 3
Amps: 2.800
Horsepower: 2