BLM CECP83586T-4 2HP 3450RPM

Item #: 0539237

Cat #: CECP83586T-4

UPC: 781568348420

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP83586T-4 2HP 3450RPM

Overview

BLM CECP83586T-4 2HP 3450RPM
Also known as: 781568348420, CECP83586T-4, BLMCECP83586T4

Specifications

Phase: 3
Horsepower: 2
Amps: 2.400
Phase: 3
Amps: 2.400
Horsepower: 2