BLM CEM7058T-I-5 25HP 1780RPM

Item #: 0539235

Cat #: CEM7058TI5

UPC: 781568724088

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM7058T-I-5 25HP 1780RPM

Overview

BLM CEM7058T-I-5 25HP 1780RPM
Also known as: 781568724088, CEM7058TI5, BLMCEM7058TI5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1