BLM CECP83583T-4 1.5HP 3450RP

Item #: 0539231

Cat #: CECP83583T-4

UPC: 781568348444

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP83583T-4 1.5HP 3450RP

Overview

BLM CECP83583T-4 1.5HP 3450RP
Also known as: 781568348444, CECP83583T-4, BLMCECP83583T4

Specifications

Phase: 3
Amps: 2
Horsepower: 1.500
Phase: 3
Horsepower: 1.500
Amps: 2