BLM CEM7054T-I-5 15HP 1765RPM

Item #: 0539228
Cat #: CEM7054TI5
UPC: 781568724064
Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM7054T-I-5 15HP 1765RPM

Overview

BLM CEM7054T-I-5 15HP 1765RPM
Also known as: 781568724064, CEM7054TI5, BLMCEM7054TI5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1

Customer Reviews

No reviews for this product
(0)