Replacement Pilot Bit

Item #: 0539225

Cat #: DW1808

UPC: 028877352503

Company wide:
0 in stock
Documents & Guides
4" Long Replacement Pilot Bit.

Overview

4" Long Replacement Pilot Bit.

DW1810 offers tool-free quick-release collar to prevent hole saws from locking to the mandrel.

Also known as: 028877352503, DW1808, DEWDW1808

Specifications

Type: Pilot Drill Bit
Length: 4 in
Type: Pilot Drill Bit
Length: 4 in