3-5/8" Hole Saw

Item #: 0539220

Cat #: D180058

UPC: 028877345611

Company wide:
0 in stock
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 3-5/8" (92 mm).

Overview

Hole Saw, Bi-Metal, Diameter: 3-5/8" (92 mm).

Double tooth design strengthens each tooth for longer life and improved durability.

Also known as: 028877345611, D180058, DEWD180058

Specifications

Type: Hole Saw
Diameter: 3 5/8 in
Type: Hole Saw
Diameter: 3 5/8 in