1-3/4" Hole Saw

Item #: 0539209

Cat #: D180028

UPC: 028877345239

Company wide:
0 in stock
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 1-3/4" (44 mm).

Overview

Hole Saw, Bi-Metal, Diameter: 1-3/4" (44 mm).

Double tooth design strengthens each tooth for longer life and improved durability

Also known as: 028877345239, D180028, DEWD180028

Specifications

Diameter: 1 3/4 in
Type: Hole Saw
Diameter: 1 3/4 in
Type: Hole Saw