1-3/8" Hole Saw

Item #: 0539207

Cat #: D180022

UPC: 028877345178

Company wide:
0 in stock
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 1-3/8" (35 mm).

Overview

Hole Saw, Bi-Metal, Diameter: 1-3/8" (35 mm).

Double tooth design strengthens each tooth for longer life and improved durability.

Also known as: 028877345178, D180022, DEWD180022

Specifications

Diameter: 1 3/8 in
Type: Hole Saw
Diameter: 1 3/8 in
Type: Hole Saw