1-1/8" Hole Saw

Item #: 0539206

Cat #: D180018

UPC: 028877345130

Company wide:
0 in stock
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 1-1/8" (29 mm).

Overview

Hole Saw, Bi-Metal, Diameter: 1-1/8" (29 mm).

Double tooth design strengthens each tooth for longer life and improved durability

Also known as: 028877345130, D180018, DEWD180018

Specifications

Diameter: 1 1/8 in
Type: Hole Saw
Diameter: 1 1/8 in
Type: Hole Saw