BLM CEM7042T-I-5 3HP 1760RPM

Item #: 0539205

Cat #: CEM7042TI5

UPC: 781568726297

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM7042T-I-5 3HP 1760RPM

Overview

BLM CEM7042T-I-5 3HP 1760RPM
Also known as: 781568726297, CEM7042TI5, BLMCEM7042TI5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1