7/8" (22 mm) Hole Saw

Item #: 0539204

Cat #: D180014

UPC: 028877345093

Company wide:
0 in stock
Documents & Guides
Hole Saw, Bi-Metal, Diameter: 7/8" (22 mm).

Overview

Hole Saw, Bi-Metal, Diameter: 7/8" (22 mm).

Double tooth design strengthens each tooth for longer life and improved durability.

Also known as: 028877345093, D180014, DEWD180014

Specifications

Type: Hole Saw
Diameter: 22 mm, 7/8 in
Type: Hole Saw
Diameter: 22 mm, 7/8 in