BLM CECP82333T-4 15HP 1760RPM

Item #: 0539203

Cat #: CECP82333T-4

UPC: 781568348468

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP82333T-4 15HP 1760RPM

Overview

BLM CECP82333T-4 15HP 1760RPM
Also known as: 781568348468, CECP82333T-4, BLMCECP82333T4

Specifications

Phase: 3
Horsepower: 15
Phase: 3
Horsepower: 15