BALDOR CECP4115T 50HP,1775RPM,3PH,6

Item #: 0539200

Cat #: CECP4115T

UPC: 781568393994

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLM CECP4115T 50HP 1775RPM 3P

Overview

BLM CECP4115T 50HP 1775RPM 3P
Also known as: 781568393994, CECP4115T, BLMCECP4115T

Specifications

No Specifications Available