BLM CECP4114T 50HP 3540RPM 3P

Item #: 0539198

Cat #: CECP4114T

UPC: 781568603567

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP4114T 50HP 3540RPM 3P

Overview

BLM CECP4114T 50HP 3540RPM 3P
Also known as: 781568603567, CECP4114T, BLMCECP4114T

Specifications

Phase: 3
Amps: 56
Horsepower: 50
Phase: 3
Horsepower: 50
Amps: 56