BLM CEM7037T-I-5 2HP 1760RPM

Item #: 0539197

Cat #: CEM7037TI5

UPC: 781568726273

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM7037T-I-5 2HP 1760RPM

Overview

BLM CEM7037T-I-5 2HP 1760RPM
Also known as: 781568726273, CEM7037TI5, BLMCEM7037TI5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1