BLM CECP4109T 40HP 3540RPM 3P

Item #: 0539193

Cat #: CECP4109T

UPC: 781568603550

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CECP4109T 40HP 3540RPM 3P

Overview

BLM CECP4109T 40HP 3540RPM 3P
Also known as: 781568603550, CECP4109T, BLMCECP4109T

Specifications

Phase: 3
Horsepower: 40
Amps: 90
Phase: 3
Amps: 90
Horsepower: 40