BLM CEM7026T-I-5 3HP 3450RPM

Item #: 0539189

Cat #: CEM7026TI5

UPC: 781568726266

Call for price
Company wide:
0 in stock
Documents & Guides
BLM CEM7026T-I-5 3HP 3450RPM

Overview

BLM CEM7026T-I-5 3HP 3450RPM
Also known as: 781568726266, CEM7026TI5, BLMCEM7026TI5

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1